Shop All V-Belts
Pix
V-Belt, Variable Speed 2 X 66.3
Mfr # 3226V663
Zoro # G009713526
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 2.0"
- Number of Ribs 1
- Outside Length 66.3 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.0" |
Outside Length | 66.3 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 2.298051 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 2 X 66.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X050)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- NTN Closed Endcap, PBT, Fits 25mm (CF25)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWCL1514-S)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- Pix V-Belts