Shop All V-Belts
Pix
V-Belt, Variable Speed 2-3/8 X 58
Mfr # 3830V580
Zoro # G509715778
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 2.375"
- Number of Ribs 1
- Outside Length 58 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2.375" |
Outside Length | 58 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 3.2799375 |
Description
V-Belt, Variable Speed 2-3/8 X 58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, A126 (A126)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Food, 16 oz, Brush Top Can (31018)
- NATIONAL Small Bore Metric Seals, 50X65X8-R2LS32-S (50X65X8-R2LS32-S)
- DAYTON C-Frame Motor, Shaded Pole, 2 In. L, Ball (4M079E)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- PIX Belt, B/5L, 21/32 x 89 in. OC (B86/5L890)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- PIX Belt, XPB Cogged, 17 x 2020mm LP (XPB2020)
- PIX PIX, A49/4L510, V-Belt 1/2 X 51 (A49/4L510)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- Pix Power Transmission Belts