Shop All V-Belts
Pix
V-Belt, Variable Speed 2-3/4 X 85
Mfr # 4430V850
Zoro # G309716210
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 2.75"
- Outside Length 85 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2.75" |
Outside Length | 85 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 5.7 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 2-3/4 X 85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6214Z, 6200 Series Single Row Deep Groove Ball Bearing, 6214Z (6214Z)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- PIX Belt, B Kevlar, 5/8 x 81 in. OC (B78K)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 144" (B144)
- Pix V-Belts