Shop All V-Belts
Pix
V-Belt, Variable Speed 2-3/4 X 57
Mfr # 4430V570
Zoro # G009715698
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 2.75"
- Number of Ribs 1
- Outside Length 57 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2.75" |
Outside Length | 57 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 3.822588 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 2-3/4 X 57
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 35mm x 80mm x 21mm, single row deep groove ball bearing, two contact seals, C3 Fit (6307-2RS KBC)
- THRIFCO PLUMBING Heavy Duty 3/4 Inch Brass Garden Hose Shut Off Valve with Large (4403380)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX V-Belt, Kevlar 3/8 X 49 (3L490K)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- PIX Belt, AX Cogged, 1/2 x 70 in. OC (AX68)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- SUPCO Molded Cogged V Belt, AX45 (AX45)
- Pix V-Belts