Shop All V-Belts
Pix
V-Belt, Variable Speed 1 X 29
Mfr # 1626V290
Zoro # G109712429
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1"
- Outside Length 29 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 29 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.32 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1 X 29
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Belt, 5V, 5/8 x 85 in. OC, 5 Band (5H5V850)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- D&D 42" Outside Length, 3/8" Top Width, 1 Ribs (3LK420)
- Pix Power Transmission Belts