Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 68.1
Mfr # 2322V681
Zoro # G109716311
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.438"
- Outside Length 68.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 68.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 1.44 |
Description
V-Belt, Variable Speed 1-7/16 X 68.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- LOC-LINE Nozzle, Round, 1/2, Pk4 (51803)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX Belt, SPA, 13 x 1257mm LP (SPA1257)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- GATES XPA1582 Metric V-Belt, 1582mm Outside Length, 13mm Top Width, 1 Ribs (XPA1582)
- Pix Power Transmission Belts