Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 52.1
Mfr # 2322V521
Zoro # G809716260
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.438"
- Outside Length 52.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 52.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.1 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-7/16 X 52.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- GATES 1143 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B42)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Belt, AX Cogged, 1/2 x 69 in. OC (AX67)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- CARLISLE AP45 Super Blue Ribbon V-Belt (AP45)
- Pix V-Belts