Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 46.1
Mfr # 2322V461
Zoro # G609715494
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.438"
- Number of Ribs 1
- Outside Length 46.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 46.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.98 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-7/16 X 46.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-L)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT (UC1414MB)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- PIX Belt, B/5L, 21/32 x 198 in. OC (B195)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 49'' (3L490)
- Pix V-Belts