Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 44.1
Mfr # 2322V441
Zoro # G309715480
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.438"
- Number of Ribs 1
- Outside Length 44.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 44.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.93 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-7/16 X 44.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (5TXL7)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- FESTO Standards-Based Cylinder DSNU-16-50-PPS-A (DSNU-16-50-PPS-A)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D731)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- PIX Belt, B/5L, 21/32 x 192 in. OC (B189)
- PIX Belt, BX Cogged, 21/32 x 137 in. OC (BX134)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- D&D 68" Outside Length, 5/8" Top Width, 1 Ribs (5VX680)
- Pix V-Belts