Shop All V-Belts
Pix
V-Belt, Variable Speed 1-7/16 X 37.3
Mfr # 2322V373
Zoro # G609715425
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.438"
- Number of Ribs 1
- Outside Length 37.3 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.438" |
Outside Length | 37.3 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.79 |
Description
V-Belt, Variable Speed 1-7/16 X 37.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- PIX V-Belt, Variable Speed 1-1/2 X 35.4 (2430V354)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- DAYTON C51 V-Belt, 55" Outside Length, 7/8" Top Width, 1 Ribs (4FJ14)
- Pix V-Belts