Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/8 X 34.5
Mfr # 2230V345
Zoro # G509715822
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.375"
- Number of Ribs 1
- Outside Length 34.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.375" |
Outside Length | 34.5 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.85 |
Description
V-Belt, Variable Speed 1-3/8 X 34.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 41" Outside Length, 2/3" Top Width, 1 Ribs (B38/5L410)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182012)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167838, Pressure Line, 3 micron, Outside-In (MF0058432)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB02530-100)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- PIX Belt, BX Cogged, 21/32 x 27 in. OC (BX24)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- PIX Belt, AX Cogged, 1/2 x 146 in. OC (AX144)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- CONTINENTAL CONTITECH 3VX280 Cogged V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (3VX280)
- Pix Power Transmission Belts