Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 80.6
Mfr # 1922V806
Zoro # G509714160
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.188"
- Number of Ribs 1
- Outside Length 80.6 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 80.6 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 1.4453775 |
Description
V-Belt, Variable Speed 1-3/16 X 80.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- FESTO Amplifier Actuator VE-5 (VE-5)
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, A/4L, 1/2 x 97 in. OC (A95/4L970)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- GATES 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450K)
- Pix V-Belts