Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 53
Mfr # 1930V530
Zoro # G809714716
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.188"
- Outside Length 53 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 53 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.000188 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-3/16 X 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (HZB02520-100-G)
- SKF SKF-6207 2RS1/C3, Single Row Ball Brgs, 6207 2RS1C3 (6207 2RS1/C3)
- GARDNER Post Driver Accessories, 1-3/4 " OD (300957)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- MTD Belt-V Type (754P06434)
- Pix Power Transmission Belts