Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 52.6
Mfr # 1922V526
Zoro # G909714289
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.188"
- Number of Ribs 1
- Outside Length 52.6 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 52.6 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.94 |
Description
V-Belt, Variable Speed 1-3/16 X 52.6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- PIX V-Belt, Cogged 5/8 X 70 (5VX700)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX V-Belt, 3L Wrapped, 3/8 X 28 (3L280)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- PIX , , V-Belt 1/2 X 18 (A16/4L180)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3V350)
- Pix V-Belts