Shop All V-Belts
Pix
V-Belt, Variable Speed 1-3/16 X 40.3
Mfr # 1922V403
Zoro # G709713505
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Number of Ribs 1
- Top Width 1.188"
- Outside Length 40.3 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.188" |
Outside Length | 40.3 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.72 |
Description
V-Belt, Variable Speed 1-3/16 X 40.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- DAYTON 2/B103 Banded V-Belt, 106-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX8)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- BESTORQ 3VX465 Cogged Belt, 46.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX465)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- PIX V-Belt, Cogged 3/8 X 54 (3VX540)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- CHICAGO DIE CASTING PULLEY 3-1/4""X1/2""BORE (325VP5)
- Pix V-Belts