Shop All V-Belts
Pix
V-Belt, Variable Speed 1-1/2 X 35.4
Mfr # 2430V354
Zoro # G209716396
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.5"
- Number of Ribs 1
- Outside Length 35.4 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.5" |
Outside Length | 35.4 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.92 |
Temp. Range | -13 Deg F to 212 Deg F |
Description
V-Belt, Variable Speed 1-1/2 X 35.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- GATES Synchro-Power Polyurethane Belts, AT5-545-25 (AT5-545-25)
- DAYTON 3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ8)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, B/5L, 21/32 x 200 in. OC (B197)
- CARLISLE AP25 Super Blue Ribbon V-Belt (AP25)
- Pix V-Belts