Shop All V-Belts
Pix
V-Belt, Variable Speed 1-1/2 X 33.1
Mfr # 2436V331
Zoro # G909716986
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section VS
- Top Width 1.5"
- Number of Ribs 1
- Outside Length 33.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.5" |
Outside Length | 33.1 in |
Details
V-Belt Section | VS |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 0.656208 |
Description
V-Belt, Variable Speed 1-1/2 X 33.1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840589)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX V-Belt, Variable Speed 7/8 X 36 (1422V360)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3LK450)
- Pix Power Transmission Belts