Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 46
Mfr # 3L460K
Zoro # G409721435
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 46 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 46 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.16 |
Description
V-Belt, Kevlar 3/8 X 46
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B97 V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (3X649)
- DAYTON A115 V-Belt, 117" Outside Length, 1/2" Top Width, 1 Ribs (3GWH3)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFG5)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX Belt, AX Cogged, 1/2 x 63 in. OC (AX61)
- BSC PREFERRED V-Belt, Cogged 5/8 X 59 (5VX590)
- Pix Power Transmission Belts