Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 44
Mfr # 3L440K
Zoro # G709721166
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 44 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 44 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
V-Belt, Kevlar 3/8 X 44
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R05, Suction, 6 micron (ZX-V0211B1R05)
- PIX Belt, A Kevlar, 1/2 x 34 in. OC (A32K)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- Pix Power Transmission Belts