Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 39
Mfr # 3L390K
Zoro # G009720531
product price: $9.39
/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 39 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 39 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.13 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
V-Belt, Kevlar 3/8 X 39
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- PIX V-Belt, Cogged 5/8 X 71 (5VX710)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- Pix Power Transmission Belts