Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 30
Mfr # 3L300K
Zoro # G709720770
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 30 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 30 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.1 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
V-Belt, Kevlar 3/8 X 30
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- SKF SKF 6307, Single Row Ball Bearings (6307)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- PIX V-Belt, Cogged 5/8 X 77 (5VX770)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- Pix Power Transmission Belts