Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 27
Mfr # 3L270K
Zoro # G709720190
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 27 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 27 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.09 |
Description
V-Belt, Kevlar 3/8 X 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lug Mounting Kit (3M133)
- SUPCO MultiPlus Dual Brand V Belt, A66 (A66)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- Pix V-Belts