Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 23
Mfr # 3L230K
Zoro # G109720028
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 23 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 23 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.08 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
V-Belt, Kevlar 3/8 X 23
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-1440)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX Poly Rib J Belt, 19 in. EL-8 Rib (190J8)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- Pix V-Belts