Shop All V-Belts
Pix
V-Belt, Kevlar 3/8 X 20
Mfr # 3L200K
Zoro # G309719716
product price: $5.19
/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3LK
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 20 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 20 in |
Details
V-Belt Section | 3LK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.07 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
V-Belt, Kevlar 3/8 X 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Gun, Booster (LCG1-01)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 64" (B64)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Belt, 8V, 1 x 200 in. OC, 2 Band (2H8V2000)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- D&D 55" Outside Length, 2/3" Top Width, 1 Ribs (B52/5L550)
- Pix V-Belts