Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 95
Mfr # 5VX950
Zoro # G309719426
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 95 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 95 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.88 |
Description
V-Belt, Cogged 5/8 X 95
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMPL-475)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- LOC-LINE Assembly Pliers Set (78003)
- PIX Belt, 3V, 3/8 x 100 in. OC, 8 Band (8H3V1000)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Belt, B Kevlar, 5/8 x 51 in. OC (B48K)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- Pix Power Transmission Belts