Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 94
Mfr # 5VX940
Zoro # G909719352
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 94 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 94 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.87 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 94
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- TRICO Oiler Wire Guard (30020)
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- PIX Belt, A/4L, 1/2 x 103 in. OC (A101)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- Pix V-Belts