Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 93
Mfr # 5VX930
Zoro # G509719318
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 93 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 93 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.86 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 93
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling (761791FMG)
- DAYTON Blower Motor, 1/5 to 3/4 HP, 1075 rpm (5RHT8)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- GAST Service Kit (K962)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX Belt, B, 21/32 x 66 in. OC, 3 Band (3HB63)
- PIX V-Belt, Variable Speed 1-3/16 X 80.6 (1922V806)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- MTD Belt-V 3L X (954-04032B)
- Pix V-Belts