Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 92
Mfr # 5VX920
Zoro # G709719422
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 92 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 92 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.85 |
Description
V-Belt, Cogged 5/8 X 92
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- BESTORQ 1050K10 Micro V Belt, 105 in Pitch Length, 1.4 in Top Width, 10 Ribs (1050K10)
- Pix V-Belts