Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 88
Mfr # 5VX880
Zoro # G009719269
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 88 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 88 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.81 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 88
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-33)
- FESTO Assortment Of Plugs NEKM-C-10 (NEKM-C-10)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- Pix Power Transmission Belts