Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 87
Mfr # 5VX870
Zoro # G209719281
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 87 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 87 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.8 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 87
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- PIX Belt, A/4L, 1/2 x 49 in. OC (A47/4L490)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, B, 21/32 x 97 in. OC, 3 Band (3HB94)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- Pix V-Belts