Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 85
Mfr # 5VX850
Zoro # G109719282
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 85 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 85 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.79 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/4, PK3 (EF162020)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- COILHOSE PNEUMATICS Filter W/Bowl Guard 1/2" (CO 8824R)
- ARO Valve, K Series, K216PS (K216PS)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- PIX Belt, AX Cogged, 1/2 x 76 in. OC (AX74)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- CARLISLE AP94 Super Blue Ribbon V-Belt (AP94)
- Pix V-Belts