Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 80
Mfr # 5VX800
Zoro # G009719122
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 80 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 80 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.74 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 3/4" (L10034)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- GATES Hi-Power II Belts, A63 (A63)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Quick Disconnect (8014)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- PIX V-Belt, 1/4 X 29 (2L290)
- PIX V-Belt, Cogged 5/8 X 190 (5VX1900)
- PIX Belt, AX Cogged, 1/2 x 37 in. OC (AX35)
- DAYTON 5/B144 Banded V-Belt, 147-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W304)
- Pix V-Belts