Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 74
Mfr # 5VX740
Zoro # G909718751
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 74 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 74 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.68 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 74
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2G20-12V-BR-12)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 143T Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (143TTFR5376)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- PIX V-Belt, 1/4 X 27 (2L270)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- PIX V-Belt, Variable Speed 1-3/16 X 24 (1922V240)
- Pix Power Transmission Belts