Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 72
Mfr # 5VX720
Zoro # G909718676
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 72 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 72 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.67 |
Description
V-Belt, Cogged 5/8 X 72
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A213SD-000-N (A213SD-000-N)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- ADVANCED DISTRIBUTION SERVICES $LITHIUM GREASE (BE16LG)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PIX Belt, B/5L, 21/32 x 225 in. OC (B222)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- Pix Power Transmission Belts