Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 70
Mfr # 5VX700
Zoro # G709718753
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 70 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 70 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.65 |
Description
V-Belt, Cogged 5/8 X 70
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- NSK NSK 6319 C3, 6300 Series Single Row Deep Groove Ball Bearing (6319 C3)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- PIX PIX, B45/5L480, V-Belt 5/8 X 48 (B45/5L480)
- MASTER DRIVE INC Narrow "5VX" Cogged V-Belt, 5VX630 (5VX630SEL)
- Pix V-Belts