Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 67
Mfr # 5VX670
Zoro # G909718560
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 67 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 67 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.62 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- COILHOSE PNEUMATICS ARO Coupler FPT 1/4" (CO 140)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1052)
- FESTO Push-In Connector QS-12-10 (QS-12-10)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX PIX, A45/4L470, V-Belt 1/2 X 47 (A45/4L470)
- PIX V-Belt, Variable Speed 1-7/16 X 37.3 (2322V373)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX Belt, B/5L, 21/32 x 192 in. OC (B189)
- BROWNING Non-Cogged Fractional Horsepower Belt, 4L Section, 1/2 in W Top, 17 in L Outside, 5/16 in THK, EPDM (1094226)
- Pix V-Belts