Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 66
Mfr # 5VX660
Zoro # G009718606
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 66 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 66 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.61 |
Description
V-Belt, Cogged 5/8 X 66
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling (761791FMG)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1NA)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 18 # of Teeth (50BS18H X 1)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030H20B, Pressure Line, 25 micron, Outside-In (MF0060069)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- PIX Belt, BX Cogged, 21/32 x 28 in. OC (BX25)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX V-Belt, Cogged 5/8 X 175 (5VX1750)
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- BESTORQ 4L290 V Belt, 29 in Outside Length, 1/2 in Top Width, 1 Ribs (4L290)
- Pix Power Transmission Belts