Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 62
Mfr # 5VX620
Zoro # G509718847
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 62 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 62 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.57 |
Description
V-Belt, Cogged 5/8 X 62
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- DAYTON Coupling, Rigid Steel (6L015)
- WEATHERHEAD Pipe Close Nipple 3/8In, 3326X6 (3326X6)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- PIX V-Belt, 1 X 200 (8V2000)
- PIX Belt, B Kevlar, 5/8 x 87 in. OC (B84K)
- PIX Poly Rib J Belt, 24 in. EL-6 Rib (240J6)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- POWERFLITE B41 44" Outside Length, 21/32" Top Width, 1 Ribs (B41-2)
- Pix V-Belts