Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 60
Mfr # 5VX600
Zoro # G509718953
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 60 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 60 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.55 |
Description
V-Belt, Cogged 5/8 X 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Felt Seal (53609)
- TRITAN Thrust Washer, dia. 0.625in, 0.06in. Thick (TRB1018)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT 90D SS PV (H1911S)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- PIX Poly Rib J Belt, 24 in. EL-4 Rib (240J4)
- PIX V-Belt, Cogged 5/8 X 56 (5VX560)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- PIX Belt, XPZ Cogged, 10 x 1237mm LP (XPZ1237)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX PIX, 3L210, V-Belt 3/8 X 21 (3L210)
- D&D 1000mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1000)
- Pix V-Belts