Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 55
Mfr # 5VX550
Zoro # G509718069
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 55 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 55 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.51 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 55
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUA13G)
- PIX Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- GATES Truflex V-Belts, 5L760 (5L760)
- Pix Power Transmission Belts