Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 54
Mfr # 5VX540
Zoro # G009718224
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 54 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 54 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.5 |
Description
V-Belt, Cogged 5/8 X 54
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD TITAN PRO Run Capacitor 15 MFD 440/370 Volt Oval (TOCF15)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- PIX Belt, SPZ, 10 x 900mm LP (SPZ900)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band (12HBX94)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- MEGADYNE METRIC V BELT V-BELTS (SPZ875)
- Pix Power Transmission Belts