Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 53
Mfr # 5VX530
Zoro # G509718120
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 53 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 53 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.49 |
Description
V-Belt, Cogged 5/8 X 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- PIX Belt, XPA Cogged, 13 x 2082mm LP (XPA2082)
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX V-Belt, 1/4 X 49 (2L490)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- JASON INDUSTRIAL 1/2X31 Kevlar V-Belt (MXV4-310)
- Pix Power Transmission Belts