Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 49
Mfr # 5VX490
Zoro # G409718411
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 49 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 49 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.45 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 49
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- THOMAS Air Compressor, 0.5 HP, 115V, 125 psi (T-617 HDN)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 6.55 inch OD (6B62SK)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- PIX Belt, A/4L, 1/2 x 43.5 in. OC (A41.5/4L435)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- D&D 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- Pix Power Transmission Belts