Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 42.5
Mfr # 5VX425
Zoro # G709718319
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 42.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 42.5 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.39 |
Description
V-Belt, Cogged 5/8 X 42.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two contact seals, C3 Fit (6300-2RS KBC)
- MTD Belt-V B Sec X 138 (954-05062)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- PIX V-Belt, Cogged 3/8 X 54 (3VX540)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- Pix V-Belts