Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 35
Mfr # 5VX350
Zoro # G109718056
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 35 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 35 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.32 |
Description
V-Belt, Cogged 5/8 X 35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Cutting Oil, 1 gal, Can (40330)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- GATES Hydraulic Coupling-Polarseal Ii (Acc), G46590-0810 (G46590-0810)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10SA)
- PIX V-Belt, Cogged 5/8 X 137.4 (5VX1374)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- Pix V-Belts