Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 200
Mfr # 5VX2000
Zoro # G909717976
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 200 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 200 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.85 |
Description
V-Belt, Cogged 5/8 X 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Corrosion Inhibitor, 32 oz (35297)
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- DODGE FB5018 X 1 1/8 CHAIN CPLG FLG, Actual 1.125" Bore dia, 1.69" Bore Length (099196)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, BB, 21/32 x 89.6 in. OC (BB85)
- GATES Truflex V-Belts, 4L220 (4L220)
- Pix V-Belts