Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 175
Mfr # 5VX1750
Zoro # G109717479
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 175 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 175 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.62 |
Description
V-Belt, Cogged 5/8 X 175
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (AX20)
- LINKBELT Link-Belt Roller Chain Connecting Link, 25 Chain, 1/4 in Pitch, 0.09 in Pin Dia, Steel (R25SCLSFPK)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- PIX Belt, XPA Cogged, 13 x 1600mm LP (XPA1600)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1000mm (SPA1000)
- Pix V-Belts