Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 160
Mfr # 5VX1600
Zoro # G909717525
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 160 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 160 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.48 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 160
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 90in PL, T180 (900H075)
- TSUBAKI Chain Link, Single Strand, #140 (140 OFFSET LINK)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, BX Cogged, 21/32 x 60 in. OC (BX57)
- PIX Belt, A Kevlar, 1/2 x 31 in. OC (A29K)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- PIX Belt, A/4L, 1/2 x 161 in. OC (A159)
- Pix Power Transmission Belts