Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 137.4
Mfr # 5VX1374
Zoro # G209717812
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 137.4 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 137.4 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.27 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 137.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Valve Set (Z5157)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX Belt, BB, 21/32 x 128.6 in. OC (BB124)
- DAYTON 3L110 V-Belt, 11" Outside Length, 3/8" Top Width, 1 Ribs (3GWD2)
- Pix Power Transmission Belts