Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 132
Mfr # 5VX1320
Zoro # G209717591
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 132 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 132 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.22 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 132
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Safty Valve Assemblly - (16230)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6029)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- PIX Poly Rib J Belt, 40 in. EL-12 Rib (400J12)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- Pix Power Transmission Belts